Xylem XGV101SFZ "Ultra Glass" Vessel Style Bathroom Sink
| Item: | XGV101SFZ |
| Finish: | Clear ZigZag |
| Select Finish: |
Price: $1,087.80 (Pricing is for Clear ZigZag)
Details and Dimensions
| Sink Installation Type | Vessel |
| Length | 17-1/2" |
| Width | 17-1/2" |
| Depth | 5-3/4" |
| Bowl Length | 15-7/8" |
| Bowl Width | 15-7/8" |
| Bowl Depth | 4-1/2" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | No |
| Construction | Tempered Glass |
| Product Specifications |
| Installation Guide |


