Xylem XGST250BK Vanity Top Bathroom Sink
| Item: | XGST250BK |
| Finish: | Black |
| Select Finish: |
Price: $499.80 (Pricing is for Black)
Details and Dimensions
| Sink Installation Type | Vanity Top |
| Faucet Hole Configuration | Single Hole |
| Length | 22" |
| Width | 25" |
| Bowl Length | 12-1/2" |
| Bowl Width | 17-3/4" |
| Bowl Depth | 5" |
| Number of Faucet Holes | 3 Hole |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | No |
| Construction | Tempered Glass |
| Product Specifications |


