X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ryvyr RGRVE158RBKR "Stone" Vessel Style Bathroom Sink

Item: RGRVE158RBKR
Finish: Black


Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Vessel / No Faucet Holes
Length 20-1/10"
Width 15-3/4"
Depth 5-1/2"
Overall Size 20-1/10 x 15-3/4 x 5-1/2
Bowl Length 20-1/10"
Bowl Width 15-3/4"
Bowl Depth 3"
Sink Shape Unique
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Construction Granite
Sink Construction Stone / Composites
Number of Bowls 1