Xylem XGOT310BK Vanity Top Bathroom Sink
| Item: | XGOT310BK |
| Finish: | Black |
| Select Finish: |
Price: $512.40 (Pricing is for Black)
Details and Dimensions
| Sink Installation Type | Vanity Top |
| Faucet Hole Configuration | 8'' Widespread |
| Faucet Centers | 8'' |
| Length | 22" |
| Width | 31" |
| Bowl Length | 13" |
| Bowl Width | 25" |
| Bowl Depth | 5-1/4" |
| Number of Faucet Holes | 3 Hole |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | No |
| Construction | Tempered Glass |
| Includes | Side Splash |
| Product Specifications |
| Installation Guide |


