Details and Dimensions
| Sink Installation Type | Vessel |
| Faucet Hole Configuration | Single Hole |
| Length | 15-1/2" |
| Width | 31-1/2" |
| Depth | 5-1/2" |
| Number of Faucet Holes | 1 Hole |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | No |
| Construction | Vitreous China |
| Product Specifications |
| Installation Guide |



