Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Ryvyr RCVE190RD Vessel Style Bathroom Sink

Item: RCVE190RD
Finish: White

Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Vessel / No Faucet Holes
Length 19"
Depth 5-3/4"
Overall Size 19 x 5-3/4
Bowl Length 17"
Bowl Depth 4"
Sink Shape Round
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Construction Vitreous China
Sink Construction China / Ceramics
Diameter 19"
Number of Bowls 1