Details and Dimensions
| Sink Installation Type | Undermount |
| Length | 13-1/4" |
| Width | 21" |
| Depth | 7" |
| Bowl Length | 11" |
| Bowl Width | 18-7/8" |
| Bowl Depth | 5-7/8" |
| Number of Faucet Holes | 0 Hole |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Vitreous China |
| Product Specifications |
| Installation Guide |



