X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Wolf WWWD30 Warming Drawer

Item: WWWD30
Finish: Custom Panel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Total Capacity 1.6cu ft
Power Cord Length 36
Cabinet Width 30"
Interior Dimensions 25W x 6H x 18D
Overall Depth 22-3/4"
Overall Height 10-3/8"
Overall Width 29-7/8"
Heating Element Wattage 850 Watts
Volts/Hertz/Amps 120V / 60Hz / 15A
Control Type Hidden Electronic Controls
Star-K Compliant Yes
View Similar Products