X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Wolf WSRT486G Rangetop

Item: WSRT486G
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Height 8-1/2"
Overall Width 47-7/8"
Overall Depth 28-1/2"
Number of Burners 6
Burner Type Sealed
Control Type Knobs
Control Location Front
Power Cord Length 72
Cutout Dimensions (WxD) 48 x 7-1/2 x 24
Weight 280 lbs
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Includes 15,000 btu Infraread Griddle
Volts/Hertz/Amps 120V/60Hz/15A
View Similar Products