X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Wolf WSRT366 Rangetop

Item: WSRT366
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Height 8-1/2"
Overall Width 35-7/8"
Overall Depth 28-1/2"
Cooktop Material Porcelain Coated Cast Iron Continuous Grates
Number of Burners 6
Burner Type Sealed
Control Type Knobs
Control Location Front
Power Cord Length 72
Weight 220 lbs
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Volts/Hertz/Amps 120V/60Hz/15A
View Similar Products