X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Wolf WSO30US Single Electric Wall Oven

Item: WSO30US
Finish: Stainless Steel


Details and Dimensions

Total Capacity 4.5cu ft
Self Clean Yes
Fuel Type Electric
Cabinet Width 30"
Cutout Dimensions 28-1/2 x 27-3/16
Weight 273 lbs
Oven Interior Dimensions 25 x 16-1/2 x 19
Overall Depth 24"
Overall Height 27-1/2"
Overall Width 29-7/8"
Volts/Hertz/Amps 240V/60Hz/30A
Control Type Rotating glass touch control panel
Rack Type Steel with Roller Glides
Temperature Management System Dual convection logic control system
Timer Yes
Star-K Compliant Yes
Additional Information Unframed Door Style
Features Hidden bake element and recessed broil elemant
Cobalt blue porcelain oven interior
(10) Cooking Modes
Includes Temperature probe and receptacle