X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Wolf WMWD302FS Microwave Drawer

Item: WMWD302FS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 1cu ft
Control Type Touch Pad
Microwave Watts 950 Watts
Interior Oven Light No
Weight 99 lbs
Overall Depth 23-3/8"
Overall Height 15-1/4"
Overall Width 29-7/8"
Cabinet Width 33"
Power Cord Length 48
Volts/Hertz/Amps 120V/60Hz/15A
Additional Information Framed Door Style, 30'' Drawer Microwave