Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Wolf WMWC24 Built-In

Item: WMWC24
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Total Capacity 1.5cu ft
Installation Type Built-In
Control Type Touch Pad
Microwave Watts 900 Watts
Rack Type Multiple-rack baking
Turntable Removable
Interior Oven Light Yes
Weight 68 lbs
Overall Depth 20-1/8"
Overall Height 14-7/8"
Overall Width 24-3/4"
Volts/Hertz/Amps 120V/60Hz/15A
Additional Information If the microwave oven is built in, a trim kit is required, Sold Separately