X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Wolf WMW24 Countertop Microwave

Item: WMW24
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 2.0cu ft
Installation Type Countertop
Control Type Touch Pad
Microwave Watts 1200 Watts
Turntable Removable
Interior Oven Light Yes
Weight 50 lbs
Overall Depth 19-1/8"
Overall Height 13-3/8"
Overall Width 24"
Volts/Hertz/Amps 120V/60Hz/15A
Additional Information If the microwave oven is built in, a trim kit is required, Sold Separately