X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Wolf WDO30US Double Electric Wall Oven

Item: WDO30US
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Total Capacity 9.0cu ft
Self Clean Yes
Fuel Type Electric
Cabinet Width 30"
Weight 466 lbs
Oven Interior Dimensions 25 x 16-1/2 x 19 (per oven)
Overall Depth 24"
Overall Height 50"
Overall Width 29-7/8"
Volts/Hertz/Amps 240V/60Hz/40A
Control Type Rotating glass touch control panel
Rack Type Steel with Roller Glides
Temperature Management System Dual convection logic control system
Timer Yes
Star-K Compliant Yes
Additional Information 4.5 cu Ft. Per Oven, Unframed Style Door
Features (10) Cooking Modes
Cobalt blue porcelain oven interiors
Hidden bake element and recessed broil