X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Wolf WDF486G Dual Fuel Range

Item: WDF486G
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Installation Type Freestanding
Total Capacity 7.0cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cleaning Type Self
Cooktop Material Porcelain-coated cast iron continuous top grates
Burner Type Sealed
Control Location Front
Control Type Knobs
Fuel Type Dual Fuel
Gas Type Natural Gas
LP Convertible Yes
Cabinet Width 48"
Weight 720 lbs
Oven Interior Dimensions Large - 25 x 16-1/2 x 19, Small 14 x 16-1/2 X 19
Overall Depth 29-1/2"
Overall Height 36-7/8"
Overall Width 47-7/8"
Volts/Hertz/Amps 240V/60Hz/50A
Rack Type Three adjustable oven racks
Number of Burners 6
Additional Information Large Oven Capacity - 4.5 cu ft, Small Oven 2.5 cu ft
Features Cobalt blue porcelain oven interior with halogen lighting
Includes 15,000 btu Infrared Griddle
View Similar Products