X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Wolf WDF366 Dual Fuel Range

Item: WDF366
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Installation Type Freestanding
Total Capacity 5.4cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cleaning Type Self
Cooktop Material Stainless Steel
Burner Type Sealed
Control Location Front
Control Type Knobs
Fuel Type Dual Fuel
Gas Type Natural Gas
LP Convertible Yes
Cabinet Width 36"
Weight 470 lbs
Oven Interior Dimensions 30 x 16-1/2 x 19
Overall Depth 29-1/2"
Overall Height 36-7/8"
Overall Width 35-7/8"
Volts/Hertz/Amps 240V/60Hz/30A
Number of Burners 6
Additional Information (5) 15,000 BTU Surface Burners, (1) 9,200 BTU Surface Burner
Features Cobalt blue porcelain oven interior with