Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Wolf WDF304 Dual Fuel Range

Item: WDF304
Finish: Stainless Steel

Details and Dimensions

Installation Type Freestanding
Total Capacity 4.5cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cleaning Type Self
Cooktop Material Stainless Steel
Burner Type Sealed
Control Location Front
Control Type Knobs
Fuel Type Dual Fuel
Gas Type Natural Gas
LP Convertible Yes
Weight 325 lbs
Oven Interior Dimensions 25 x 16-1/2 x 19
Overall Depth 29-1/2"
Overall Height 36-7/8"
Overall Width 29-7/8"
Volts/Hertz/Amps 240V/60Hz/30A
Number of Burners 4
Features Cobalt blue porcelain oven interior with halogen lighting
Porcelain-coated cast iron continuous top grates