X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Wolf WCTEWH30I Wall Mount Range Hood

Item: WCTEWH30I
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Hood Material Stainless Steel
Exhaust Fan Controls Variable
Vent Type Ducted
Filter Type Aluminum Mesh
Removable Grease Filter Yes
Overall Depth 17-3/4"
Overall Height 41-1/2"
Overall Width 30"
Duct Type Round
Duct Size 6"
Control Type Front Mounted Touch
Cooktop Lights Yes
Indicator Lights LED
Weight 62 lbs
CFM 500 CFM
Volts/Hertz/Amps 120V/60Hz/15Amp
Additional Information 500 CFM Internal Included