Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Wolf WCT36GS Gas Cooktop

Item: WCT36GS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Overall Height 4"
Overall Width 36"
Overall Depth 21"
Cooktop Material Stainless Steel
Number of Burners 5
Burner Type Sealed
Control Type Knobs
Control Location Top
Power Cord Length 72
Cutout Dimensions (WxD) 35 x 19-1/4
Weight 67 lbs
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
BTU Rating 54600
Volts/Hertz/Amps 120V/60Hz/15A