X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Wolf WCT30GS Gas Cooktop

Item: WCT30GS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Overall Height 4"
Overall Width 30"
Overall Depth 21"
Cooktop Material Stainless Steel
Number of Burners 4
Burner Type Sealed
Control Type Knobs
Control Location Top
Weight 50 lbs
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
BTU Rating 45400
Volts/Hertz/Amps 120V/60Hz/15A