X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Wolf WCSO24 Single Electric Wall Oven

Item: WCSO24
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 1.8cu ft
Self Clean Yes
Fuel Type Electric
Weight 80 lbs
Oven Interior Dimensions 17-7/8 x 11 x 15-3/4
Overall Depth 22-9/16"
Overall Height 17-7/8"
Overall Width 23-1/2"
Volts/Hertz/Amps 240V/60Hz/20A
Control Type Touch Pad
Rack Type Adjustable Oven Racks
Timer Yes
Additional Information Convection Steam Oven
Features Convection with twelve cooking modes