X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Wolf WSO30PESPH "E Series" Single Electric Wall Oven

Item: WSO30PESPH
Finish: Stainless Steel/Pro Handle
Select Finish:


Details and Dimensions

Cooking Type Convection
Total Capacity 4.5cu ft
Self Clean Yes
Cleaning Type Self
Fuel Type Electric
Cabinet Width 30"
Weight 273 lbs
Oven Interior Dimensions 25W x 16-1/2H x 19D
Overall Depth 23-3/4"
Overall Height 27-7/8"
Overall Width 29-7/8"
Volts/Hertz/Amps 240/208VAC / 60Hz / 30A
Control Type Touch Control Panel w/LCD Display
Rack Type 3 Racks
Control Features Roast
Convection Bake
Bake
Convection Broil
Broiler Pan
Broil
Dual Convection
Proof
Timed Cook
Delayed Start
10-One Touch Cooking Modes
Convection Roast
Temperature Probe
Star-K Compliant Yes
Included Features Home Automation Compatible