X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Wolf WMD24TES Microwave Drawer

Item: WMD24TES
Finish: Stainless Steel/Tubular Handle

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Total Capacity 1.2cu ft
Installation Type Built-In
Microwave Watts 950 Watts
Power Levels 10
Timer (On/Off) Yes
Weight 91 lbs
Overall Depth 21-7/8"
Overall Height 15-1/8"
Overall Width 23-5/8"
Cabinet Width 24"
Power Cord Length 48
Volts/Hertz/Amps 120VAC / 60Hz / 15A
Control Features Keep Warm
Control Panel Lock
View Similar Products