X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Wilmette Lighting T600MPVBNCZLED "Van Buren" Pendant Track Light

Item: T600MPVBNCZLED
Finish: Antique Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 5-7/10"
Width 4-4/5"
Canopy Size 4'' Round
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 6 W
Total Fixture Wattage 6 W
Shade Material Clear
Voltage 12V
Weight 2 lbs
Type Of Circuit Single
Rail Type Monopoint
Shade Material Glass
Wire Length 72"