X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Wilmette Lighting T600MPMDLWAZLED "Mini Delaware" Pendant Track Light

Item: T600MPMDLWAZLED
Finish: Antique Bronze / Amber
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 8-4/5"
Width 6-3/10"
Length 6-3/10"
Canopy Size 4'' Round
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 6 W
Total Fixture Wattage 6 W
Voltage 12V
Weight 2 lbs
Includes Optional Decorative Metal Detail
Type Of Circuit Single
Rail Type Monopoint
Color Temperature 3000K
Shade Material Glass
Wire Length 72"