X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Wilmette Lighting T600MPMBENWZLED "Mini Benton" Pendant Track Light

Item: T600MPMBENWZLED
Finish: Antique Bronze / White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 8-1/5"
Width 5-2/5"
Length 5-2/5"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 6 W
Total Fixture Wattage 6 W
Voltage 12V
Weight 2 lbs
Color Temperature 3000K
Shade Material Glass
Wire Length 72"