X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Wilmette Lighting T600MPMADMCWZLED "Mini Admiral Classic" Pendant Track Light

Item: T600MPMADMCWZLED
Finish: Antique Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 7-3/10"
Width 7-1/2"
Canopy Size 4'' Round
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 6 W
Total Fixture Wattage 6 W
Voltage 12V
Weight 3 lbs
Includes Classic Cage And Rain Guard Detail
Type Of Circuit Single
Rail Type Monopoint
Color Temperature 3000K
Shade Material Glass
Wire Length 72"