X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Wilmette Lighting T600MPMADMCWZ "Mini Admiral Classic" Pendant Track Light

Item: T600MPMADMCWZ
Finish: Antique Bronze
Online Availability: Please call for availability.
Select Finish:

List Price: $485.00

Price: $399.20 (Pricing is for Antique Bronze)



Details and Dimensions

Height 7-3/10"
Width 7-1/2"
Canopy Size 4'' Round
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Voltage 12V
Weight 3 lbs
Includes Classic Cage And Rain Guard Detail
Type Of Circuit Single
Rail Type Monopoint
Shade Material Glass
Wire Length 72"