X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Wilmette Lighting T600WEBWCCN "Webster" 1 Bulb Wall Sconce

Item: T600WEBWCCN
Finish: Polished Nickel / Desert Clay
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 11-4/5"
Length 5-2/5"
Extension From Wall 5-4/5"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Shade Material Fabric
Suitable Installation Damp
Voltage 120V