X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Wilmette Lighting T600LNDBFNCF "Linden" 2 Bulb Bathroom Light

Item: T600LNDBFNCF
Finish: Polished Nickel / Frost
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $455.00

Price: $380.00 (Pricing is for Polished Nickel / Frost)



Details and Dimensions

Height 4-1/2"
Length 21-3/5"
Extension From Wall 5"
Number of Bulbs 2
Bulb Type Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 36 W
Glass Type Blown
Shade Material Glass
Eco-Friendly Energy Efficient
Suitable Installation Damp
Voltage 120V
Construction Metal
Features May Be Mounted Vertically Or Horizontally