X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Wilmette Lighting T600LNDBFN "Linden" 2 Bulb Bathroom Light

Item: T600LNDBFN
Finish: Polished Nickel / Frost
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 4-1/2"
Length 21-3/5"
Extension From Wall 5"
Number of Bulbs 2
Bulb Type Medium
Lamp Type E26
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Blown
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Metal
Features May Be Mounted Vertically Or Horizontally