Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Wilmette Lighting T600CLKCBN "Clark" Flush Mount Ceiling Light

Item: T600CLKCBN
Finish: Polished Nickel / Havana Brown
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 8"
Width 4"
Diameter 4"
Length 4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 40 W
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 3 lbs