X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Whirlpool WWSF26C2EXB Side-by-Side Refrigerator

Item: WWSF26C2EXB
Finish: Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 26.4cu ft
Refrigerator Capacity 16.4cu ft
Freezer Capacity 9.9cu ft
ADA Compliant Yes
Temperature Management System 6th Sense 1-5 Technology
Defrost Type Automatic
Ice Maker Type Factory Installed
Overall Depth 34-1/8"
Overall Height 69-1/4"
Overall Width 35-7/16"
Installation Type Freestanding
Eco-Friendly Energy Star
Water/Ice Dispenser Type Dual Pad Ice and Water
CEC Approved Yes
Dispenser Lockout Yes
Features FreshFlow Air Filter
Refrigerator Features Largest Crisper
Slide-Out SpillGuard Glass Shelves
Adjustable Gallon Door Bins
Convertible Meat and Vegetable Compartment
Water/Ice Filter Type PUR 6-Month