X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Whirlpool WWRS965CIAE "Gold" Side-by-Side Refrigerator

Item: WWRS965CIAE
Finish: Black Ice

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 25cu ft
Refrigerator Capacity 14.5cu ft
Freezer Capacity 10cu ft
Defrost Type Automatic
Ice Maker Type Automatic with Door Dispenser
Number of Refrigerator Cabinet Shelves 4
Number of Refrigerator Drawers 3
Number of Refrigerator Door Bins 4
Number of Freezer Storage Baskets 2
Weight 245 lbs
Overall Depth 30-13/16"
Overall Height 69-1/4"
Overall Width 35-7/16"
Volts/Hertz/Amps 120V/60Hz/15A
Installation Type Counter-Depth
Eco-Friendly Energy Star
CEC Approved Yes