X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Whirlpool WWMH32517AT Over-the-Range Microwave

Item: WWMH32517AT
Finish: Biscuit

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Total Capacity 1.7cu ft
Installation Type Over-The-Range
Control Type Touch Pad
Microwave Watts 1000 Watts
Interior Oven Light Yes
Overall Depth 16-1/8"
Overall Height 17-1/4"
Overall Width 29-15/16"
Volts/Hertz/Amps 120V/60Hz/15A
Exhaust Fan 3- Speed / 300 CFM
Additional Information Microwave Hood Combination