Whirlpool WWGD95HEXL "Duet" Gas Dryer
| Item: | WWGD95HEXL |
| Finish: | Lunar Silver |
Discontinued, please call.
Details and Dimensions
| Total Capacity | 7.4cu ft |
| Control Type | LED Display |
| Heat Selections | 5 |
| Moisture Sensor | Advanced |
| Drum Material | Stainless Steel |
| Overall Depth | 31-1/8" |
| Overall Height | 38-1/8" |
| Overall Width | 27" |
| Volts/Hertz/Amps | 120V / 60Hz / 15 Amps |
| Gas Type | Natural Gas |
| Fuel Type | Gas |
| LP Convertible | Yes |
| Control Features | EcoBoost Adjustable End-Of-Cycle Signal 120 Minute Wrinkle Shield With Steam Quick Refresh Steam Cycle Delicate/Normal/Heavy Duty Cycle Static Reduce Option Eco Monitor Timed Drying Enhanced Touch-Up Steam Cycle |
| Additional Information | Estimated Time Remaining Display Reversible Side-Swing Door |
| Dryer Capacity | 7.4cu ft |
| High Efficiency | Yes |
| Product Specifications |
| Installation Guide |


