X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Whirlpool WWFG114SWB Gas Range

Item: WWFG114SWB
Finish: Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Installation Type Freestanding
Total Capacity 4.4cu ft
ADA Compliant No
Self Clean No
Cooktop Material Porcelain
Burner Type Sealed
Control Location Front
Control Type LCC 90
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Overall Depth 26-1/4"
Overall Height 46-1/4"
Overall Width 29-7/8"
Volts/Hertz/Amps 120V/60Hz
Temperature Management System AccuBake
Range Configuration Range with Roll Out Broiler Drawer
Rack Type 2 Adjustable Racks
Number of Burners 4