X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Whirlpool WWDT910SAYE "Gold" Built-In Dishwasher

Item: WWDT910SAYE
Finish: Black with Silver Handle

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 6
Number of Place Settings 15
Overall Height 34-1/2"
Overall Depth 24-1/2"
Overall Width 23-7/8"
Dishwasher Cycles Sensor Wash
One Hour Wash
EcoWash
Overnight
Heavy Wash
Normal Wash
Tub Type Tall Tub
Decibel Rating 51dBA
Dishwasher Options Delay Start-4 Hours
Sani-Rinse
PowerScour
EcoDry
High Temperature Wash
Heated Dry
Volts/Hertz/Amps 120V/60Hz/15Amps
Eco-Friendly Energy Star