X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Whirlpool WWDT790SAYB "Gold" Built-In Dishwasher

Item: WWDT790SAYB
Finish: Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 6
Number of Place Settings 15
Overall Height 34-1/2"
Overall Depth 24-1/2"
Overall Width 23-7/8"
Control Type Fully Integrated Electronic
Dishwasher Cycles One Hour Wash
Normal Wash
EcoWash
Sensor Wash
Heavy Wash
Overnight
Tub Type Tall Tub
Decibel Rating 51dBA
Dishwasher Options High Temperature Wash
Heated Dry
Delay Start-4 Hours
Sani-Rinse
Top Rack Only
EcoDry
Volts/Hertz/Amps 120V/60Hz/15Amps
Eco-Friendly Energy Star