X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Whirlpool WWDF750SAYB "Gold" Built-In Dishwasher

Item: WWDF750SAYB
Finish: Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 5
Number of Place Settings 15
Overall Height 34-1/2"
Overall Depth 24-1/2"
Overall Width 23-7/8"
Dishwasher Cycles Heavy Wash
One Hour Wash
Sensor Wash
Normal Wash
EcoWash
Tub Type Tall Tub
Decibel Rating 51dBA
Dishwasher Options Delay Start-8 Hours
Sani-Rinse
High Temperature Wash
EcoDry
Heated Dry
Volts/Hertz/Amps 120V/60Hz/15Amps
Eco-Friendly Energy Star