X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Whirlpool WWDF550SAAW Built-In Dishwasher

Item: WWDF550SAAW
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 5
Number of Place Settings 12
Overall Height 34-1/2"
Overall Depth 24"
Overall Width 23-9/16"
Control Location Front
Tub Type Tall Tub
Decibel Rating 54dBA
Volts/Hertz/Amps 120V/60Hz/15A
Eco-Friendly Energy Star
CEC Approved Yes
Features Quiet Partner Sold Reducing Package