X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Whirlpool WWDF530PAYB Built-In Dishwasher

Item: WWDF530PAYB
Finish: Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub and Door Liner Plastic
Number of Cycles 5
Number of Place Settings 15
Overall Height 34-1/2"
Overall Depth 24-1/2"
Overall Width 23-7/8"
Dishwasher Cycles One Hour Wash
Heavy Wash
Normal Wash
Overnight
EcoWash
Tub Type Tall Tub
Decibel Rating 55dBA
Dishwasher Options Heated Dry
High Temperature Wash
Sani-Rinse
Delay Start-8 Hours
Control Lock
EcoDry
Volts/Hertz/Amps 120V/60Hz/15Amps
Eco-Friendly Energy Star