X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Whirlpool WWDF510PAYB Built-In Dishwasher

Item: WWDF510PAYB
Finish: Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub and Door Liner Plastic
Number of Cycles 5
Number of Place Settings 14
Overall Height 34-1/2"
Overall Depth 24-1/2"
Overall Width 23-7/8"
Control Type Electronic Controls
Dishwasher Cycles Heavy Wash
Overnight
One Hour Wash
Normal Wash
EcoWash
Tub Type Tall Tub
Decibel Rating 55dBA
Dishwasher Options Sani-Rinse
Heated Dry
Delay Start-4 Hours
High Temperature Wash
Volts/Hertz/Amps 120V/60Hz/15Amps
Eco-Friendly Energy Star
CEC Approved Yes