X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Whirlpool WWDF310PAAB Built-In Dishwasher

Item: WWDF310PAAB
Finish: Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub and Door Liner Plastic
Number of Cycles 3
Number of Place Settings 12
Overall Height 34-1/2"
Overall Depth 24-1/2"
Overall Width 23-7/8"
Control Type Electronic Controls
Dishwasher Cycles One Hour Wash
Heavy Wash
Normal Wash
Tub Type Tall Tub
Decibel Rating 59dBA
Dishwasher Options Delay Start-4 Hours
Heated Dry
Control Lock
High Temperature Wash
Volts/Hertz/Amps 120V/60Hz/15Amps
Eco-Friendly Energy Star