X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Whirlpool WW8RXEGMWB Top Freezer Refrigerator

Item: WW8RXEGMWB
Finish: Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 17.5cu ft
Refrigerator Capacity 13.5cu ft
Freezer Capacity 4.1cu ft
Defrost Type Automatic
Ice Maker Type Factory Installed
Overall Depth 30-3/8"
Overall Height 68"
Overall Width 28"
Volts/Hertz/Amps 120V / 60Hz / 15 Amps
Installation Type Freestanding
Control Location Upfront
Control Type Single Knob
Eco-Friendly Energy Star
CEC Approved Yes
Features SpillMizer Glass Shelves
Freezer Features Fixed Door Storage
Refrigerator Features Adjustable Meat Pan
Humidity-Controlled Crispers
Adjustable Utility Compartment