X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Whirlpool WW5CG3024XB Gas Cooktop

Item: WW5CG3024XB
Finish: Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Overall Height 3-1/2"
Overall Width 29-1/2"
Overall Depth 21-1/2"
Cooktop Material Porcelain
Number of Burners 4
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Volts/Hertz/Amps 120V/60Hz/15A
Temperature Management System AccuSimmer