X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Whirlpool WGY399LXUB Electric Range

Item: WGY399LXUB
Finish: Black-on-Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Installation Type Slide-In
Total Capacity 4.5cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cooktop Material Ceramic Glass
Burner Type Smoothtop
Control Location Front
Control Type H1
Fuel Type Electric
Overall Depth 28-5/16"
Overall Height 35-3/4"
Overall Width 30-3/4"
Volts/Hertz/Amps 240V/60Hz
Temperature Management System AccuBake
Range Configuration Range with Storage Drawer
Control Features Control Lock
Delay Bake
Rack Type 3 Oven Racks
Indicator Lights Hot Surface Indicator
Number of Burners 4