X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Whirlpool WGX5FHTXVB French Door Refrigerator

Item: WGX5FHTXVB
Finish: Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 24.8cu ft
Refrigerator Capacity 17.3cu ft
Freezer Capacity 7.5cu ft
Temperature Management System AccuChill
Defrost Type Automatic
Ice Maker Type Factory Installed
Overall Depth 35-7/16"
Overall Height 70-1/8"
Overall Width 35-5/8"
Volts/Hertz/Amps 120V / 60Hz / 15 Amps
Installation Type Freestanding
Control Type Electronic with ADC:1-7 Display
Eco-Friendly Energy Star
Water/Ice Dispenser Type Internal
Bulb Type Blue
CEC Approved Yes
Freezer Features Upper Slide-Out Freezer Basket
Max. Wattage Per Bulb 40 W
Refrigerator Features Adjustable Glass Shelves
Temperature-Controlled Full Width Pantry
Gallon Door Storage
Humidity-Controlled Crispers
Dairy Center
Hanging Deli Drawer
Can Caddy
Water/Ice Filter Type PUR