X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Whirlpool WGW399LXUB Gas Range

Item: WGW399LXUB
Finish: Black-on-Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Installation Type Slide-In
Total Capacity 4.5cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cooktop Material Porcelain / Cast Iron
Burner Type Sealed
Control Location Top
Control Type H1
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Overall Depth 28-5/16"
Overall Height 35-3/4"
Overall Width 30-3/4"
Volts/Hertz/Amps 120V/60Hz
Temperature Management System AccuBake
Range Configuration Range with Storage Drawer
Control Features Delay Bake
Control Lock
Rack Type 3 Oven Racks
Number of Burners 4